This item is Discontinued.

Denaq Denaq DQ-PA3479U-9 High Capacity Battery for Toshiba Satellite P100 Laptops- 6600mAh DQ-PA3479U-9

This item is Discontinued.

Denaq

Denaq DQ-PA3479U-9 High Capacity Battery for Toshiba Satellite P100 Laptops- 6600mAh (Discontinued)

Mfr # DQ-PA3479U-9
Zoro # G703918654
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DQ-PA3479U-9
Zoro #
G703918654
UPC #
-
Country of Origin
China

Details

Application
Notebook
Compatibility
Toshiba Satellite Notebooks:P100-191P100-223P100-386P105-S6004P105-S6014P105-S6024P105-S6062P105-S6084P105-S6104P105-S6114P105-S6147P105-S6177P105-S6187P100-240
Battery Energy
71 Wh
Output Voltage
10.8V DC
Item
Battery
Number of Cells
9
Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
6600 mAh

Description

This is a brand-new lithium-ion battery for your Toshiba laptop. With 9 li-ion cells providing 6600mAh of run-time this DQ-PA3479U-9 battery is sure to provide the power you need when you're on the go.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.