This item is Discontinued.

Denaq Denaq DQ-PA3534U-6 High Capacity Battery for Toshiba Equium A200 Laptops- 4400mAh DQ-PA3534U-6

This item is Discontinued.

Denaq

Denaq DQ-PA3534U-6 High Capacity Battery for Toshiba Equium A200 Laptops- 4400mAh (Discontinued)

Mfr # DQ-PA3534U-6
Zoro # G103918674
UPC # 814352011382
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DQ-PA3534U-6
Zoro #
G103918674
UPC #
814352011382
Country of Origin
China

Details

Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
6
Battery Energy
48 Wh
Item
Battery
Battery Rechargeable
Yes
Compatibility
Toshiba Equium A200 NotebookToshiba Satellite Notebooks:A200A205A210A215A215-57437A300A305A305DA350A350DA355A355DA500A505A505DL300L300DL305L305DL455L455DL500L500DL505L505DL550L555L555DM200M205Toshiba Satellite Pro Notebooks:A200A210L300L300DL450L550
Battery Capacity
4400 mAh
Output Voltage
10.8V DC

Description

If you're looking for a battery the Denaq product dq-pa3534u-6 is a great choice. Denaq is a leader in the battery industry and only produces high quality highly reliable and highly compatible products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.