This item is Discontinued.

Denaq DENAQ DQ-R0837A DENAQ 600mAh Li-Ion Camera-Camcorder Battery for SAMSUNG DQ-02K6556-5525

This item is Discontinued.

Denaq

DENAQ DQ-R0837A DENAQ 600mAh Li-Ion Camera-Camcorder Battery for SAMSUNG (Discontinued)

Mfr # DQ-02K6556-5525
Zoro # G703929322
UPC # 814352011825
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DQ-02K6556-5525
Zoro #
G703929322
UPC #
814352011825
Country of Origin
China

Dimensions

Width
2 in
Height
1.5 in
Depth
5 in
Outer Tip Size
0.22 in
Inner Tip Size
98.4 mil

Details

Max. Output Current
3.36 A
Compatibility
Item
AC Adapter
Max. Output Power
54 W
Output Voltage
16V DC
Device Supported
Notebook

Description

This is a new 3.36A 16V AC laptop charger for your IBM laptop computer.
  • Dimensions:
  • Length:5
  • Height:1.5
  • Width:2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.