This item is Discontinued.

Denaq DENAQ DQ-R0837A DENAQ 600mAh Li-Ion Camera-Camcorder Battery for SAMSUNG DQ-163444-5525

This item is Discontinued.

Denaq

DENAQ DQ-R0837A DENAQ 600mAh Li-Ion Camera-Camcorder Battery for SAMSUNG (Discontinued)

Mfr # DQ-163444-5525
Zoro # G903929405
UPC # 814352014369
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DQ-163444-5525
Zoro #
G903929405
UPC #
814352014369
Country of Origin
China

Dimensions

Height
1.2 in
Depth
4.3 in
Width
1.8 in
Inner Tip Size
98.4 mil
Outer Tip Size
0.22 in

Details

Max. Output Power
50 W
Item
AC Adapter
Output Voltage
18.5V DC
Compatibility
HP/Compaq Prosignia Notebooks:165170190
Max. Output Current
2.70 A
Device Supported
Notebook

Description

This is a new 2.7A 18.5V AC laptop charger for your HP laptop computer.
  • Dimensions:
  • Length:4.25
  • Height:1.2
  • Width:1.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.