This item is Discontinued.

Denaq DENAQ DQ-R0837A DENAQ 600mAh Li-Ion Camera-Camcorder Battery for SAMSUNG DQ-4JK6R-6

This item is Discontinued.

Denaq

DENAQ DQ-R0837A DENAQ 600mAh Li-Ion Camera-Camcorder Battery for SAMSUNG (Discontinued)

Mfr # DQ-4JK6R-6
Zoro # G703989074
UPC # 814352010286
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DQ-4JK6R-6
Zoro #
G703989074
UPC #
814352010286
Country of Origin
China

Description

This is a new 6-Cell rechargeable battery for your DELL laptop computer. Providing 5200mAh of capacity, this quality battery will keep you charged up at home and on the go.
  • Dimensions:
  • Length:10.06
  • Height:0.79
  • Width:2.01
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.