This item is Discontinued.

Denaq DENAQ DQ-R0837A DENAQ 600mAh Li-Ion Camera-Camcorder Battery for SAMSUNG DQ-AC19V7-6044

This item is Discontinued.

Denaq

DENAQ DQ-R0837A DENAQ 600mAh Li-Ion Camera-Camcorder Battery for SAMSUNG (Discontinued)

Mfr # DQ-AC19V7-6044
Zoro # G403929394
UPC # 814352011979
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DQ-AC19V7-6044
Zoro #
G403929394
UPC #
814352011979
Country of Origin
China

Dimensions

Height
1.3 in
Depth
6.5 in
Width
2.3 in
Inner Tip Size
0.17 in
Outer Tip Size
0.24 in

Details

Item
AC Adapter
Max. Output Power
120 W
Output Voltage
19.5V DC
Compatibility
Max. Output Current
6.15 A
Device Supported
Notebook

Description

This is a new 6.15A 19.5V AC laptop charger for your SONY laptop computer.
  • Dimensions:
  • Length:6.5
  • Height:1.25
  • Width:2.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.