This item is Discontinued.

Denaq DENAQ DQ-R0837A DENAQ 600mAh Li-Ion Camera-Camcorder Battery for SAMSUNG DQ-AD59230-4817

This item is Discontinued.

Denaq

DENAQ DQ-R0837A DENAQ 600mAh Li-Ion Camera-Camcorder Battery for SAMSUNG (Discontinued)

Mfr # DQ-AD59230-4817
Zoro # G103929380
UPC # 814352011993
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DQ-AD59230-4817
Zoro #
G103929380
UPC #
814352011993
Country of Origin
China

Dimensions

Width
2.3 in
Height
1.3 in
Depth
5.3 in
Outer Tip Size
0.19 in
Inner Tip Size
66.9 mil

Details

Max. Output Current
2.32 A
Output Voltage
9.5V DC
Item
AC Adapter
Device Supported
Netbook
Max. Output Power
22 W
Compatibility
Asus EEE PC Notebooks:2G4G7007018G1000701SD701SDX2G Surf4G Surf

Description

This is a new 2.315A 9.5V AC laptop charger for your ASUS laptop computer.
  • Dimensions:
  • Length:5.25
  • Height:1.25
  • Width:2.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.