This item is Discontinued.

Denaq DENAQ DQ-R0837A DENAQ 600mAh Li-Ion Camera-Camcorder Battery for SAMSUNG DQ-AD9019-5530

DENAQ DQ-R0837A DENAQ 600mAh Li-Ion Camera-Camcorder Battery for SAMSUNG (Discontinued)

  • Mfr # DQ-AD9019-5530
  • Zoro # G003929367
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DQ-AD9019-5530
Zoro #
G003929367
UPC #
814352015571
Country of Origin
China

Details

Output Voltage
19V DC
Compatibility
Samsung NotebooksA10 SeriesP SeriesP10 SeriesP20 NP20P25 SeriesP30 SeriesP35 NP25P40 SeriesT10 SeriesV20 SeriesV25 SeriesX20 SeriesX25 SeriesX50 Series
Device Supported
Notebook
Item
AC Adapter
Max. Output Current
4.74 A

Description

This is a new 4.74A 19V AC laptop charger for your Samsung laptop computer.
  • Dimensions:
  • Length:5
  • Height:1.5
  • Width:2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.