This item is Discontinued.

Denaq DENAQ DQ-R0837A DENAQ 600mAh Li-Ion Camera-Camcorder Battery for SAMSUNG DQ-AL23-901-W6

This item is Discontinued.

Denaq

DENAQ DQ-R0837A DENAQ 600mAh Li-Ion Camera-Camcorder Battery for SAMSUNG (Discontinued)

Mfr # DQ-AL23-901-W6
Zoro # G603955100
UPC # 814352010552
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DQ-AL23-901-W6
Zoro #
G603955100
UPC #
814352010552
Country of Origin
China

Details

Application
Notebook
Battery Capacity
6600 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Asus EEE PC Notebooks:10001000H1000HA1000HD1000HE901904HD
Battery Energy
49 Wh
Number of Cells
6
Battery Rechargeable
Yes
Item
Battery
Output Voltage
7.4V DC

Description

This is a new 6-Cell rechargeable battery for your ASUS laptop computer. Providing 6600mAh of capacity, this quality battery will keep you charged up at home and on the go.
  • Dimensions:
  • Length:5.48
  • Height:1.5
  • Width:2.16
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.