This item is Discontinued.

Denaq DENAQ DQ-R0837A DENAQ 600mAh Li-Ion Camera-Camcorder Battery for SAMSUNG DQ-BTPANJ1-6

DENAQ DQ-R0837A DENAQ 600mAh Li-Ion Camera-Camcorder Battery for SAMSUNG (Discontinued)

  • Mfr # DQ-BTPANJ1-6
  • Zoro # G903955145
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DQ-BTPANJ1-6
Zoro #
G903955145
UPC #
814352010781
Country of Origin
China

Details

Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4400 mAh
Output Voltage
11.1V DC
Battery Energy
49 Wh
Battery Rechargeable
Yes
Compatibility
Acer Ferrari 1100 NotebookAcer Aspire Notebooks:242029202920Z3620364036705540555055605590Acer Extensa Notebooks:310041204220442046204620ZAcer TravelMate Notebooks:2420244024703240325032803290330043204520472062316291629264926492G
Item
Battery
Number of Cells
6

Description

This is a new 6-Cell rechargeable battery for your ACER laptop computer. Providing 4400mAh of capacity, this quality battery will keep you charged up at home and on the go.
  • Dimensions:
  • Length:7.96
  • Height:0.8
  • Width:1.69
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.