This item is Discontinued.

Denaq DENAQ DQ-R0837A DENAQ 600mAh Li-Ion Camera-Camcorder Battery for SAMSUNG DQ-PA3032U-5525

This item is Discontinued.

Denaq

DENAQ DQ-R0837A DENAQ 600mAh Li-Ion Camera-Camcorder Battery for SAMSUNG (Discontinued)

Mfr # DQ-PA3032U-5525
Zoro # G003929374
UPC # 814352012303
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DQ-PA3032U-5525
Zoro #
G003929374
UPC #
814352012303
Country of Origin
China

Dimensions

Height
1.2 in
Depth
5.1 in
Width
1.5 in
Inner Tip Size
98.4 mil
Outer Tip Size
0.22 in

Details

Device Supported
Notebook
Compatibility
Item
AC Adapter
Max. Output Current
3.16 A
Max. Output Power
60 W
Output Voltage
19V DC

Description

This is a new 3.16A 19V AC laptop charger for your TOSHIBA laptop computer.
  • Dimensions:
  • Length:5.1
  • Height:1.2
  • Width:1.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.