This item is Discontinued.

Denaq DENAQ DQ-R0837A DENAQ 600mAh Li-Ion Camera-Camcorder Battery for SAMSUNG DQ-PA3237U-4pin

This item is Discontinued.

Denaq

DENAQ DQ-R0837A DENAQ 600mAh Li-Ion Camera-Camcorder Battery for SAMSUNG (Discontinued)

Mfr # DQ-PA3237U-4pin
Zoro # G703929360
UPC # 814352012334
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DQ-PA3237U-4pin
Zoro #
G703929360
UPC #
814352012334
Country of Origin
China

Dimensions

Depth
5 in
Height
1 in
Width
2 in

Details

Max. Output Current
8A
Max. Output Power
120 W
Item
AC Adapter
Output Voltage
15V DC
Compatibility
Device Supported
Notebook

Description

This is a new 8A 15V AC laptop charger for your TOSHIBA laptop computer.
  • Dimensions:
  • Length:5
  • Height:1
  • Width:2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.