This item is Discontinued.

Denaq Denaq Inc 3.42a 19v Ac Adapter Acer Aspire 1410 - DQ-PA165002-5517 DQ-PA165002-5517

This item is Discontinued.

Denaq

Denaq Inc 3.42a 19v Ac Adapter Acer Aspire 1410 - DQ-PA165002-5517 (Discontinued)

Mfr # DQ-PA165002-5517
Zoro # G804045655
UPC # 814352012235
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DQ-PA165002-5517
Zoro #
G804045655
UPC #
814352012235
Country of Origin
China

Dimensions

Width
2.2 in
Depth
5 in
Height
1.2 in
Inner Tip Size
66.9 mil
Outer Tip Size
0.22 in

Details

Item
AC Adapter
Amps
3.42 A
Maximum Output Power
65 W
Output Voltage
19 V DC
Compatible Devices
Notebook
Maximum Output Current
3.42 A

Description

Denaq inc 3.42a 19v ac adapter acer aspire 1410
3.42a 19v ac adapter acer aspire 1410
Manufacturer : Denaq Inc
UPC : 814352012235

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.