This item is Discontinued.

Denaq Denaq Inc 4.5a 20v Ac Adapter Dell Pa-9 DQ-PA-9-3PIN

Denaq Inc 4.5a 20v Ac Adapter Dell Pa-9 (Discontinued)

  • Mfr # DQ-PA-9-3PIN
  • Zoro # G003899998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DQ-PA-9-3PIN
Zoro #
G003899998
UPC #
814352012174
Country of Origin
China

Dimensions

Height
0.8 in
Depth
5.5 in
Width
3.2 in

Details

Item
AC Adapter
Compatibility
Dell Inspiron Notebooks:1100370038004000410041505100800081008200Dell Latitude Notebooks:C500C510C540C600C610C640C800C810C840CPCPICPIRCPTCPXDell Precision Notebooks:M40M50
Output Voltage
20 V DC
Max. Output Power
90 W
Device Supported
Notebook
Max. Output Current
4.50 A
Maximum Output Power
90 W
Maximum Output Current
4.50 A
Compatible Devices
Notebook

Description

Denaq inc
Manufacturer : Denaq Inc
UPC : 814352012174

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.