Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Denaq Inc 4.5a 20v Ac Adapter Ibm Thinkpad R60e

  • Mfr # DQ-92P1106-7755

  • Zoro # G903929320


product price: $31.15
/ea

Key Features

Depth
5 in
Width
2 in
Height
1.2 in
Output Voltage
20V DC
Max. Output Current
4.50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DQ-92P1106-7755
Zoro #
G903929320
UPC #
814352011900
Country of Origin
China

Dimensions

Depth
5 in
Width
2 in
Height
1.2 in
Outer Tip Size
0.30 in
Inner Tip Size
0.22 in

Details

Output Voltage
20V DC
Max. Output Current
4.50 A
Max. Output Power
85 W
Item
AC Adapter
Device Supported
Notebook
Compatibility
Lenovo 3000 Notebooks:C100N100V100Lenovo ThinkPad R Series Notebooks:R60eR61R61eR61iLenovo ThinkPad T Series Notebooks:T60T60pLenovo ThinkPad X Series Notebooks:X60X60sLenovo ThinkPad Z Series Notebooks:Z60Z60mZ60tZ61eZ61t

Description

Denaq inc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.