This item is Discontinued.

Denaq Denaq NM-BPS26-6 6-Cell Lithium-Ion Battery for Sony VAIO C Series VPC-CB45 & VAIO CW Series SVE1511 Laptops NM-BPS26-6

This item is Discontinued.

Denaq

Denaq NM-BPS26-6 6-Cell Lithium-Ion Battery for Sony VAIO C Series VPC-CB45 & VAIO CW Series SVE1511 Laptops (Discontinued)

Mfr # NM-BPS26-6
Zoro # G403898485
UPC # 814352060649
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NM-BPS26-6
Zoro #
G403898485
UPC #
814352060649
Country of Origin
China

Details

Features
Environmentally Friendly
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
10.8V DC
Battery Rechargeable
Yes
Battery Capacity
4400 mAh

Description

Compatibility:
  • Sony - Vaio VPC-EH, Sony - VaioCA, Sony - VaioCB, Sony - VaioEG, Sony - VaioEH, Sony - VaioEJ, Sony - VaioEL, Sony - Vaio VPC-CA, Sony - Vaio VPC -CA1SLE/B, Sony - Vaio VPC-CA1SLE/G, Sony - Vaio VPC-CA1SLE/W, Sony - Vaio VPC-CA26EC, Sony - Vaio VPC-CA27EC, Sony - Vaio VPC-CA28EC, Sony - Vaio VPC-CB, Sony - Vaio VPC-CB15FX/B, Sony - Vaio VPC-CB16, Sony - Vaio VPC-CB17EC, Sony - Vaio VPC-CB17FG, Sony - Vaio VPC-CB17FG/B, Sony - Vaio VPC-CB18EC, Sony - Vaio VPC-CB26EC, Sony - Vaio VPC-CB28EC, Sony - Vaio VPC-EG, Sony - Vaio VPC-EG16EC, Sony - Vaio VPC-EG18EC, Sony - Vaio VPC-EH16EC, Sony - Vaio VPC-EJ, Sony - Vaio VPC-EL, Sony - Vaio VPC-EL15EC, Sony - Vaio VPC-W112XX, Sony - Vaio VPC-W211ADL, Sony - Vaio VPC-W211AX/W, Sony - Vaio SV-E14, Sony - Vaio SV-E15, Sony - Vaio SV-E17
Specifications
  • Capacity: 4400 mAh
  • Voltage: 10.8V
  • Weight: 0.67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.