Shop DENAQ
See all product information
Create Account
DQ-UA90W-10 AC Adapter - 90 W - 1
- Mfr # DQ-UA90W-10
- Zoro # G2224440
product price:Â
$
30.59
/ea
Key Features
Voltage
15V DC to 24V DC
Height
1.5 in
Color
Black
Standards
CE
For Use With
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DQ-UA90W-10
- Zoro #
- G2224440
- UPC #
- 814352017483
- Country of Origin
- China
- Item
- AC Adapter
- Voltage
- 15V DC to 24V DC
- Color
- Black
- Standards
- CE
- For Use With
- Number of Power Tips
- 10
- Features
- Features,"Environmentally Friendly, Multiple Power Tips, Selectable Output Voltage, Universal Adapter"
- Maximum Output Power
- 90 W
- Universal Adapter
- Yes
- Device Supported
- Notebook
- Selectable Output Voltage
- Yes
- Multiple Power Tips
- Yes
- Environmentally Friendly
- Yes
- Output Voltage
- 15 V DC - 24 V DC
Dimensions
- Height
- 1.5 in
- Depth
- 5 in
- Width
- 2.3 in
Description
Battery,Denaq Laptop/Tablet AC Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.