Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.25 x 2 in. x 4 ft. Plywood Handy Panel

  • Mfr # DE948521

  • Zoro # G803976776


product price: $68.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE948521
Zoro #
G803976776
UPC #
746591454296
Country of Origin
China

Details

Item
Panel

Description

Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.

Features
  • Durable and reliable construction
  • Easy to use and convenient designs
  • Tools for different applications
  • Affordable prices and value for money
  • Alexandria b-c grade pine plywood handy panel is premium on one side
  • he front face is grade b and the rear face is grade c
  • This plywood is suitable in home building for floors, outside walls and for general manufacturing of boxes and other non-appearance dependent uses
Specifications
  • Wood Type: Plywood
  • Product Type: Board
  • Dimension: 1/4" x 2" x 4'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.