02801-R0036C1 1 x 36 in. Thunderbird Forest Poplar Dowels Square Hardwood Natural - pack of 4

  • Mfr # DE152523

  • Zoro # G004076008


product price:  $42.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DE152523
Zoro #
G004076008
UPC #
654204799606
Country of Origin
China

Description

Features
  • Thunderbird Forest Poplar Dowels Square Hardwood
Specifications
  • Color: Natural
  • Size: 1 x 36 in.
  • Dimension: 2" H x 2" W x 36" L
  • Weight: 1.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.