Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03531ME 3 ft. Beige Air Conditioner-Major Appliance Cord

  • Mfr # DE564562

  • Zoro # G203933966


product price: $31.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE564562
Zoro #
G203933966
UPC #
723902273111
Country of Origin
China

Description

Features
  • Air Conditioner Or Major Appliance Cord.
  • Color - Beige.
  • Heavy Duty Flat Cord.
  • Grounded & Right Angle Male Plug.
  • 15A.
  • Voltage - 125V.
  • NEMA 5-15.
  • UL Listed.
  • Meets OSHA Requirements.
  • Size - 3 ft.
  • Dimension - 12 x 2.5 x 1 in.
  • Item Weight - 0.48 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.