Zoro Homepage

03532ME 6 ft. Beige Air Conditioner-Major Appliance Cord

  • Mfr # DE564563

  • Zoro # G703934036


product price: $37.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE564563
Zoro #
G703934036
UPC #
723902273128
Country of Origin
China

Description

Features
  • Air Conditioner Or Major Appliance Cord.
  • Medium Duty Flat Cord.
  • Grounded & Right Angle Male Plug.
  • Color - Beige.
  • 15A.
  • Voltage - 125V.
  • NEMA 5-15.
  • UL Listed.
  • Meets OSHA Requirements.
  • Size - 6 ft.
  • Dimension - 12 x 2.5 x 1 in.
  • Item Weight - 0.79 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.