Zoro Homepage

0Q1X6-70048C 1 x 6 in. 4 ft. Common Pine Board

  • Mfr # DE603536

  • Zoro # G504030845


product price: $66.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE603536
Zoro #
G504030845
UPC #
723902346976
Country of Origin
China

Description

Features
  • Type - Common Pine Board
  • Can be primed and painted or stained
  • Perfect for carpentry, hobbies, furniture, shelving, and general finish work
  • Easy to glue and has good nailing and screw holding properties
  • Size - 1 x 6 in. 4 ft.
  • Dimension - 48 x 6 x 1 in.
  • Item Weight - 3.33 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.