Zoro Homepage

115V Fuel Pump

  • Mfr # DE1113121

  • Zoro # G116043691


product price: $964.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE1113121
Zoro #
G116043691
UPC #
739608531523
Country of Origin
China

Description

Features -Aluminum die cast construction -UL approved explosion proof motor with sintered powered metal gears -Fits 15-55-gallon drums -Positive displacement -Nozzle holster with lock -Duty cycle 30 minutes on 30 minutes off -Two piece 34” long Suction tube -Tank adapter 2” threaded Specifications - Voltage: 115V - Inlet: 1 NPT - Outlet: 0.75 NPT - Power Cord: 15' - Weight: 32 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.