Zoro Homepage

125A Indr Main Lug Loadcenter

  • Mfr # DE430638

  • Zoro # G115756608


product price: $84.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE430638
Zoro #
G115756608
UPC #
747216228186
Country of Origin
China

Details

Item
Load Center

Description

Steel enclosure. Single phase 3 wire insulated/bondable neutral 8 1 in. spaces 16 poles 120/240 volt. Furnished with door. Ground bar no.gbk10 sold separately. Tin-plated aluminum bus bar. In accordance with nec suitable for use as service equipment when a main breaker is used or when not more than 6 service disconnecting mains are provided and when not used as a lighting or appliance panel board. Neutral is movable to other side. When bonded unused neutral connections may be used for equipment groundd protectors in service entrance application. #14-#1 wire range. Electrostatic powder coat baked urethane painted. Rotate 180 degrees for bottom feed. Features -Indoor - Nema 1 - Top feed -Type br - Surface mount -Amp rating - 125 -Dimension - 15 x 12 x 5 in. -Item weight - 11 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.