Zoro Homepage

1491W White Universal Dryer Vent Guard

  • Mfr # DE878694

  • Zoro # G004107719


product price: $34.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE878694
Zoro #
G004107719
UPC #
753153415077
Country of Origin
China

Description

Features
  • Universal Dryer Vent Bird/Rodent Guard.
  • To Be Mounted Over Existing Dryer Vents.
  • Color - White.
  • Dimension - 7.5 x 7 x 5 in.
  • Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.