Zoro Homepage

22 in. Full Extension Drawer Slide; Zinc

  • Mfr # DE1075043

  • Zoro # G504005331


product price: $76.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE1075043
Zoro #
G504005331
UPC #
739608068111
Country of Origin
China

Description

Features
  • Lever disconnect
  • Hold-in detent with anti-rebound
  • Non-handed
  • Steel ball bearing
Specifications
  • Color: Zinc
  • Size: 22 in.
  • Load Rating: 150 lbs
  • Mounting: Side
  • Side Height: 1-15/16"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.