Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.25 in. Projection Hand Rail Brackets, Bright Chrome Zinc

  • Mfr # DE134500

  • Zoro # G116348369


product price: $22.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE134500
Zoro #
G116348369
UPC #
-
Country of Origin
China

Description

A good selection of Hinges Bolts stops including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment. Features Limited 1 Year Mechanical and 1 Year Finish Warranty Specifications Color: Bright Chrome Material: Zinc Size: 2.75 in. Case Quantity: 50

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.