Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.31 in. Projection Hand Rail Brackets, Antique Nickel Solid

  • Mfr # DE829681

  • Zoro # G616348388


product price: $37.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE829681
Zoro #
G616348388
UPC #
-
Country of Origin
China

Description

A good selection of Hinges Bolts stops including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment. Features 3-5/16 Projection From Wall Solid Brass Material Limited 1 Year Mechanical and 1 Year Finish Warranty Specifications Color: Antique Nickel Material: Solid Brass Size: 3.312 in. Case Quantity: 10

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.