Zoro Homepage

4 in. Green ThumbTwist Hose Nozzle - Brass

  • Mfr # DE864800

  • Zoro # G404066913


product price: $31.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE864800
Zoro #
G404066913
UPC #
753153401858
Country of Origin
China

Description

Features
  • All brass valve stem, four large openings at nozzle tip for full flow
  • Replaceable front & rear o-ring seals for leakproof shut off, precise tip angle eliminates side spray
  • Adjustable from fine spray to needle stream to heavy rinse, fast 3 turns from close to open, heavy duty solid brass construction
Specifications
  • Size: 4 in.
  • Material: Brass
  • Fit for: Spray Nozzle
  • Weight: 0.42 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.