Zoro Homepage

4 in. Heavy Duty Surface Bolt with Concealed Screw; Black - Solid

  • Mfr # DE927105

  • Zoro # G303977822


product price: $35.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE927105
Zoro #
G303977822
UPC #
746591441029
Country of Origin
China

Description

A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.

Features
  • Solid Brass 4" Surface Bolt, Concealed Screw, Hd
  • Contemporary Design 4" x 5/8"
  • Improve Security and Appearance
  • Limited 1 Year Mechanical and 1 Year Finish Warranty
Specifications
  • Color: Black
  • Material: Solid Brass
  • Size: 4 in.
  • Case Quantity: 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.