Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Long Handle Pliers; 11 in.

  • Mfr # DE736670

  • Zoro # G304040983


product price: $26.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE736670
Zoro #
G304040983
UPC #
723902719428
Country of Origin
China

Description

Features
  • Comfortable non-slip grips for improved comfort and control
  • Premium quality drop forged and hardened alloy steel
  • Precision machined jaws for maximum gripping power
Specifications
  • Size: 11"
  • Weight: 0.65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.