Zoro Homepage

6 in. Heavy Duty Square Flush Bolt, Lifetime

  • Mfr # DE829664

  • Zoro # G016481890


product price: $40.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE829664
Zoro #
G016481890
UPC #
-
Country of Origin
China

Description

A good selection of Hinges Bolts stops including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment. Features Solid Brass 6 Flush Bolt Hd Square 3/4 x 6 Flush Bolt With 1 Bolt Extension Strike and Screws Included Limited 1 Year Mechanical and 1 Year Finish Warranty Specifications Color: Lifetime Brass Material: Solid Brass Size: 6 in. Case Quantity: 15

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.