Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. Heavy Duty Square Flush Bolt, Satin Nickel - Solid

  • Mfr # DE843248

  • Zoro # G415756896


product price: $34.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DE843248
Zoro #
G415756896
UPC #
753153387336
Country of Origin
China

Description

A good selection of Hinges Bolts stops including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment. Features -Solid Brass 6in Flush Bolt Hd Square -3/4in x 6in Flush Bolt With 1in Bolt Extension -Strike and Screws Included -Specifications. Color: Satin Nickel. Material: Solid Brass. Size: 6 in. Case Quantity: 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.