Zoro Homepage

68312 Flash Roll Galvanized .0092 x 12 In. x 10 ft.

  • Mfr # DE779278

  • Zoro # G304149396


original price: $49.85
5% off
new price: $46.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE779278
Zoro #
G304149396
UPC #
753153204459
Country of Origin
China

Description

Features
  • Used as a moisture barrier when 2 opposing slopes of a roof come together to form a valley.
  • Finish - Mill.
  • Width x length - 12 in. x 10 ft.
  • Nom thick - .0092.
  • Item weight - 1.3 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.