Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9619 0.38 x 36 in. Stainless Steel Tube

  • Mfr # DE948642

  • Zoro # G304107334


product price: $68.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE948642
Zoro #
G304107334
UPC #
746591463830
Country of Origin
China

Description

Features
  • Stainless Steel Tube
  • Used by craftsmen, machinists, hobbyists, and modelers for a variety of projects
  • Bulk
  • Dimension - 0.38 x 1 x 36 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.