Zoro Homepage

Brown Vinyl Splash Block; 2 x 24 x 11 in.

  • Mfr # DE1492854

  • Zoro # G204002661


product price: $29.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE1492854
Zoro #
G204002661
UPC #
780997012223
Country of Origin
China

Description

From home decor to bathroom and from sanitary ware to those essential hardware tools to keep your house running perfectly. Glance through the range of Hardware products and choose ones that are perfect. Our products are not only functional but look beautiful if complemented with surrounding furnishings.

Features
  • For an easy and convenient way to move damaging rainwater away from your foundation, look no further than the new Splash Block
  • Features a hole in the front of the splash block allowing it to be secured to the ground with a landscape spike
Specifications
  • Material: Vinyl
  • Color: Brown
  • Downspout Length: Varied
  • Downspout Width: 4"
  • Downspout Height: 3"
  • Gutter Length: Varied
  • Gutter Width: 6"
  • Gutter Height: 4"
  • Gutter Style: K
  • Country of Origin: Canada
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.