Shop DENDESIGNS
Create Account
DPU222RP 60A Nonfuse Ac Disconnect
- Mfr # DE430707
- Zoro # G404004939
product price:Â
$
45.35
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
- DE430707
- Zoro #
- G404004939
- UPC #
- 747216231155
- Country of Origin
- China
Description
Single phase, 2 pole, 2 wire, 240 volt ac, galvanized steel enclosure with molded case switch. Rated 3 HP at 120 volt, 10 HP at 240 volt. For bottom entry and exit only. Heavy duty, high strength enclosure with welded and riveted construction. Swing-up cover remains in place when in open position, and includes provision for padlocking. 10,000 air. When pullout is in off position, protective shield can be removed for access to fuses. No. Gb4 ground bar. No.14-3 awg wire range.
FeaturesRestrictions