Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Thumb 160 degree Industrial Nozzle

  • Mfr # DE945800

  • Zoro # G303977525


product price: $41.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE945800
Zoro #
G303977525
UPC #
746591452360
Country of Origin
China

Description

Features
  • Thermo guard insulated for hot & cold water comfort, industrial rated, heavy duty zinc die cast construction
  • Reinforced solid brass stem & nut, lock on water clip, brass memory tip adjusts from fine mist to full stream
Specifications
  • Material: Zinc
  • Fit for: Spray Nozzle
  • Weight: 0.96 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.