Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanger, Conduit Use, Steel, Galvanized

  • Mfr # DE149116

  • Zoro # G204016415


product price: $40.19
/ea

Key Features

Material
Steel
Finish
Galvanized
For Use With
Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE149116
Zoro #
G204016415
UPC #
654204800555
Country of Origin
China

Details

Item
Hanger
Material
Steel
Finish
Galvanized
For Use With
Conduit

Description

Features
  • Downspout Length: 5 in.
  • Material: Galvanized Steel
  • Product Type: Gutter Hanger
  • Color: Metallic
  • Material Type: Galvanized
  • Product Name: Hanger
Specifications
  • Diemension: 1.7" H x 5" W x 6.8" L
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.