Knape & Vogt 180 WH 14 14 in. White Shelf Bracket - pack of 10

  • Mfr # DE709564

  • Zoro # G503939446


product price: $46.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE709564
Zoro #
G503939446
UPC #
657248333485
Country of Origin
China

Description

Features
  • Material: Steel
  • Bracket Type: Regular-Duty
  • Product Type: Shelf Bracket
  • Gauge: 16 Ga.
  • Capacity: 320 lb.
  • Color: White
  • Application: Adjustable shelving hardware that made KV famous Offers the widest range of color
  • Screws Included: No
  • Number in Package: 1
  • Adjustable Intervals: 1 in.
  • Mount Type: Wall Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.