Zoro Homepage

PY007-PY048C 0.38 in. 2 x 4 ft. Plywood Panel

  • Mfr # DE844224

  • Zoro # G303977266


product price: $73.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE844224
Zoro #
G303977266
UPC #
753153428671
Country of Origin
China

Description

Features
  • Type - Plywood Handy Panel
  • B-C grade is premium on one side
  • Suitable for use that requires a smooth surface (sanded)
  • Superior dimensional stability
  • Exceptional strength, durability
  • Size - 0.38 in. 2 x 4 ft.
  • Dimension - 48 x 24 x 1 in.
  • Item Weight - 8.88 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.