Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Removable Double-Sided Poster & Craft Tape; 15 ft.

  • Mfr # DE522683

  • Zoro # G703793602


product price: $37.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE522683
Zoro #
G703793602
UPC #
723902049860
Country of Origin
China

Description

Completely Removable, Double-sided Adhesive Tape Easy To Apply & Easy To Remove Will Not Damage Walls Hangs Posters & Craft Projects 15ft Roll

Features
  • Removable Double-Sided Poster & Craft Tape
Specifications
  • Size: 15 ft
  • Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.