Zoro Homepage

Trailer Spring Tie Plate

  • Mfr # DE604329

  • Zoro # G003977832


product price: $36.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE604329
Zoro #
G003977832
UPC #
723902366295
Country of Origin
China

Description

Features
  • Made Of Cold Rolled Steel
  • Used With 1/2" Diameter U-Bolts On 3" Axle.
Specifications
  • Weight: 0.4 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.