
Embroidered Vegan-Leather Layflat Flexible Cover Journal, College Rule, Brown/Black, 8x5.5, 72 Sheets (Discontinued)
- Mfr # AHBC1009L
- Zoro # G306437255
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHBC1009L
Zoro #
G306437255
UPC #
812935025566
Country of Origin
China
Dimensions
Sheet Size
8 x 5.5
Sheet Ruling Size
9/32"
Book Width
5.75"
Book-Spine Length
8.25"
Details
Cover Color
Brown/Black
Cover Material
Vegan Leather
Item
Notebooks/Journals
Features
Black-Thread Embroidery—"It's Going to Be Okay" design is inspired by Americana folk art. Journal features a gold satin-ribbon bookmark.
Binding
Sewn
Book-Binding Edge
Side
Sheet Color
Cream
Sheets per Book/Journal
72
Back-Cover Material
Vegan Leather
Book-Binding Details
Casebound: Flexible Cover
Note-Rule Lines per Sheet
24
Dated/Undated
Undated
Number of Subjects/Sections
1
Cover Design/Theme
"It's Going to Be Okay" Artwork
Sheet Rule/Format Type
Diary-Entry Format; Medium/College Rule
Sheet Rule/Format Details
Date Line
Sheet-Ruling Color
Black
Description
Keep your daily thoughts, notes and plans together in style. Water-resistant, soft-to-the-touch cover features beautiful, all-original embroidered artwork. Richly textured, 100% animal-free, vegan-leather material is nearly indistinguishable from genuine leather, with a completely natural feel. Though these journals are dressed to impress, it's their smyth-sewn, library-quality, casebound binding that helps to give them their unique layflat design, which is what truly sets them apart from the crowd. Never feel as though you're writing up-hill or down-hill, again. A sewn satin-ribbon bookmark helps you keep your place, no matter how many distractions your environment provides. High-quality paper delivers a luxurious writing experience with minimal ink-bleed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.