Drum Spill Containment Pallet, 132 gal. Spill Capacity, 8 Drum, Steel (Discontinued)
- Mfr # K17-2047
- Zoro # G6628163
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K17-2047
Zoro #
G6628163
UPC #
-
Country of Origin
United States
Dimensions
Length
107"
Width
50"
Height
10"
Details
Item
Drum Spill Containment Pallet
Number of Drums
8
Spill Capacity
132 gal
Covered/Uncovered
Uncovered
Drain Included
No
Modular / Nonmodular
Modular
Material
Steel
Spill Containment Load Capacity
4800 lb
Color
Silver
Spill Containment Opening Type
No Cover
Spill Containment Load Capactiy
4800 lb.
Modular
Yes
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 8, Spill Capacity 132 gal, Spill Containment Load Capacity 4800 lb, Length 107 In., Width 50 In., Height 10 In., Drain Included No, Yes, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.