Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazmat Stations for 2 Drums, Blue, Keyed

  • Mfr # K17-4500

  • Zoro # G304397728


product price: $4,579.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Wind Rating
Not Available
Interior Area
13 1/8 sq ft
Includes Rollers
Rollers Not Included
OSHA Standard
Not Available
EN Standard
Not Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K17-4500
Zoro #
G304397728
UPC #
-
Country of Origin
United States

Dimensions

Exterior Width
54 in
Interior Height
40 in
Exterior Depth
35 in
Door Opening Width
54 in
Exterior Height
58 in
Door Opening Height
41 7/8 in

Details

Item
Hazmat Safety Locker
Wind Rating
Not Available
Interior Area
13 1/8 sq ft
Includes Rollers
Rollers Not Included
OSHA Standard
Not Available
EN Standard
Not Available
Drum Storage Orientation
Vertical
Lock Type
Keyed
Features
Corrosion and Weather Resistant Finish, Lid Lifts and is Supported by Heavy Duty Gas Cylinders, Safe Storage of Water-Polluting and Aggressive Liquids, Chemical Resistant, Hinged Doors with Safety Lock, Passive Ventilation, Removable Galvanized Steel Grating, Sealed Sump in the Bottom of the Hazmat Station, Transparent Pocket in the Door
Finish
Painted
Fire Rating
Non-Combustible
Material
Steel
Includes Forklift Channels
No
Drum Capacity
2
Door Handle Type
L-Handle
Indoor/Outdoor
Indoor/Outdoor
Color
Blue
Door Type
Hinged
Wall Construction
Single Wall
Other Standards
EPA and UFC Requirements, SPCC Compliant
Number of Doors
2
Door Construction
Not Available
Load Capacity
1,200 lb
Door Closure Type
Manual
Safety Storage Type
Locker
Storage Container Type
Drums
Storage Chemical Type
Corrosives
IBC Capacity
2
Sump Capacity
66 gal

Description

Hazmat Safety Locker, Color Blue, Door Closure Type Manual, Door Handle Type L-Handle, Door Opening Height 41 7/8 in, Door Opening Width 54 in, Door Type Hinged, Drum Capacity 2, Drum Storage Orientation Vertical, Exterior Depth 35 in, Exterior Height 58 in, Exterior Width 54 in, FM Class Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.