Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazmat Stations for 4 Drums, Blue, Keyed

  • Mfr # K17-4505

  • Zoro # G704397731


product price: $4,879.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Lock Type
Keyed
Indoor/Outdoor
Indoor/Outdoor
Wind Rating
Not Available
Safety Storage Type
Locker
Exterior Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K17-4505
Zoro #
G704397731
UPC #
-
Country of Origin
United States

Dimensions

Exterior Width
54 in
Door Opening Width
54 in
Exterior Height
58 in
Door Opening Height
41 15/16 in
Interior Height
40 in
Exterior Depth
57 in

Details

Item
Hazmat Safety Locker
Lock Type
Keyed
Indoor/Outdoor
Indoor/Outdoor
Wind Rating
Not Available
Safety Storage Type
Locker
Color
Blue
OSHA Standard
Not Available
Door Type
Hinged
Features
Corrosion and Weather Resistant Finish, Lid Lifts and is Supported by Heavy Duty Gas Cylinders, Four-Way Forkliftable, Hinged Doors with Safety Lock, Passive Ventilation, Removable Galvanized Steel Grating, Sealed Sump in the Bottom of the Hazmat Station
Includes Forklift Channels
No
Door Handle Type
L-Handle
IBC Capacity
4
Drum Capacity
4
Wall Construction
Single Wall
Finish
Painted
Drum Storage Orientation
Vertical
Sump Capacity
66 gal
EN Standard
Not Available
Door Construction
Not Available
Door Closure Type
Manual
Load Capacity
2,400 lb
Interior Area
20 5/8 sq ft
Other Standards
EPA and UFC Requirements, SPCC Compliant
Material
Steel
Storage Container Type
Drums
Number of Doors
2
Includes Rollers
Rollers Not Included
Storage Chemical Type
Corrosives
Fire Rating
Non-Combustible

Description

Hazmat Safety Locker, Color Blue, Door Closure Type Manual, Door Handle Type L-Handle, Door Opening Height 41 15/16 in, Door Opening Width 54 in, Door Type Hinged, Drum Capacity 4, Drum Storage Orientation Vertical, Exterior Depth 57 in, Exterior Height 58 in, Exterior Width 54 in, FM Class Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.