IBC Dispensing Station, 385 gal Spill Capacity, 10,000 lb. Load Capacity, Steel

  • Mfr # K19-8005

  • Zoro # G3487158


product price: $7,159.99
/ea
Additional $520.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Width
73 in
Length
120 in
Height
61 in
Load Capacity
10,000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K19-8005
Zoro #
G3487158
UPC #
-
Country of Origin
United States

Dimensions

Width
73 in
Length
120 in
Height
61 in
Pallet Length
10 ft
Pallet Dimensions
120 in L x 73 in W x 61 in H
Pallet Width
6 1/16 ft
Pallet Height
61 in

Details

Item
IBC Dispensing Station
Color
Blue
Load Capacity
10,000 lb.
Material
Steel
Includes
2 Stands, Splashguard
Standards
Meets EPA 40 CFR 264.175, SPCC, NFPA 30
Spill Capacity, gal.
385 gal
Spill Containment Load Capacity
10,000 lb
Spill Containment Opening Type
No Cover
Covered/Uncovered
Uncovered
Includes Container Stand for Filling
Yes
Indoor/Outdoor Use
Indoor
For Use With Standard Fork
Yes
Forklift Pockets
4-Way
Components Included
(2) Stands, (1) Splashguard
Load Capacity, lb.
10,000 lb
Grate Material
Steel
Supports NPDES Compliance
Yes
Number of IBC Totes
2
Recycled Content (%)
No Recycled Content
Supports EPA Compliance
40 CFR 264.175
Product Weight
1,550 lb
Built In Sump
Yes
For Container Type
IBC
Fluorinated
No
Product Type
IBC Dispensing Station
Includes Splash Guard
Yes
Supports SPCC Compliance
Yes
Manufacturer Warranty
1 yr
Includes Drain
No
"Spill Capacity
385 gal

Description

IBC Dispensing Station, Built In Sump Yes, Color Blue, Components Included (2) Stands, Splashguard, Drain Included No, Fluorinated No, For Container Type IBC, For Use With Standard Fork Yes, Forklift Pockets 4-Way, Grate Material Steel, Includes Container Stand for Filling Yes, Includes Splash Guard Yes, Indoor/Outdoor Use Indoor, Load Capacity, lb. 10,000 lb, Manufacturer Warranty 1 yr, Material Steel, Number of IBC Totes 2, Pallet Dimensions 120 in L x 73 in W x 61 in H, Pallet Height 61 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.