IBC Dispensing Station, 385 gal Spill Capacity, 10,000 lb. Load Capacity, Steel

  • Mfr # K17-8015

  • Zoro # G2138906


product price: $6,099.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.

Key Features

Color
Blue
Width
72 in
Length
120 in
Height
36 in
Load Capacity
10,000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K17-8015
Zoro #
G2138906
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Length
120 in
Height
36 in
Pallet Height
36 in
Pallet Length
10 ft
Pallet Dimensions
120 in L x 73 in W x 36 in H
Pallet Width
6 1/16 ft

Details

Item
IBC Dispensing Station
Color
Blue
Load Capacity
10,000 lb.
Material
Steel
Standards
EPA 40 CFR 264.175, SPCC
Spill Capacity, gal.
385 gal
Spill Containment Load Capacity
10,000 lb
Spill Containment Opening Type
No Cover
Number of IBCs
2
Covered/Uncovered
Uncovered
Includes Splash Guard
No
Supports SPCC Compliance
Yes
Indoor/Outdoor Use
Indoor
For Container Type
IBC
Grate Material
Steel
Recycled Content (%)
No Recycled Content
Includes Container Stand for Filling
Yes
Load Capacity, lb.
10,000 lb
Supports NPDES Compliance
Yes
Forklift Pockets
4-Way
Manufacturer Warranty
1 yr
For Use With Standard Fork
Yes
Number of IBC Totes
2
Fluorinated
No
Product Type
IBC Dispensing Station
Components Included
(2) Stands
Built In Sump
Yes
Product Weight
1,350 lb
Supports EPA Compliance
40 CFR 264.175
Includes Drain
No
"Spill Capacity
385 gal

Description

IBC Dispensing Station, Built In Sump Yes, Color Blue, Components Included (2) Stands, Drain Included No, Fluorinated No, For Container Type IBC, For Use With Standard Fork Yes, Forklift Pockets 4-Way, Grate Material Steel, Includes Container Stand for Filling Yes, Includes Splash Guard No, Indoor/Outdoor Use Indoor, Load Capacity, lb. 10,000 lb, Manufacturer Warranty 1 yr, Material Steel, Number of IBC Totes 2, Pallet Dimensions 120 in L x 73 in W x 36 in H, Pallet Height 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.