IBC Dispensing Station, 385 gal Spill Capacity, 15,000 lb Load Capacity, Steel

  • Mfr # K17-8033

  • Zoro # G6579811


product price:  $9,658.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Width
73 in
Length
180 in
Height
61 in
Load Capacity
15,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K17-8033
Zoro #
G6579811
UPC #
-
Country of Origin
United States

Dimensions

Width
73 in
Length
180 in
Height
61 in
Pallet Length
15 ft
Pallet Height
61 in
Pallet Width
6 1/16 ft
Pallet Dimensions
180 in L x 73 in W x 61 in H

Details

Item
IBC Dispensing Station
Color
Blue
Load Capacity
15,000 lb
Material
Steel
Includes
Tote Dispensing Stand, Splashguards
Spill Capacity, gal.
385 gal
Spill Containment Load Capactiy
15,000 lb.
Covered/Uncovered
Uncovered
Number of IBCs
3
Spill Containment Opening Type
No Cover
Load Capacity, lb.
15,000 lb
Product Type
IBC Dispensing Station
Supports SPCC Compliance
No
Forklift Pockets
Yes
Number of IBC Totes
3
Recycled Content (%)
No Recycled Content
Indoor/Outdoor Use
Indoor
Supports EPA Compliance
40 CFR 264.175
For Container Type
IBC
Supports NPDES Compliance
Yes
Manufacturer Warranty
1 yr
Product Weight
2,015 lb
Includes Drain
No
"Spill Capacity
385 gal

Description

IBC Dispensing Station, Color Blue, Drain Included No, For Container Type IBC, Forklift Pockets Yes, Indoor/Outdoor Use Indoor, Load Capacity, lb. 15,000 lb, Manufacturer Warranty 1 yr, Material Steel, Number of IBC Totes 3, Pallet Dimensions 180 in L x 73 in W x 61 in H, Pallet Height 61 in, Pallet Length 15 ft, Pallet Width 6 1/16 ft, Product Type IBC Dispensing Station, Product Weight 2,015 lb, Recycled Content ( Percent) No Recycled Content, Spill Capacity, gal. 385 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.